1.888.978.7759
IR2141 3/4" Drive Ultra-Duty Impact Wrench

Availability: Usually ships in 5 to 8 days
Item #: WBB204884
Price: $631.00

Product Information
This 3/4" Ultra-Duty Impact Wrench has four position power regulator which delivers maximum 1,200 ft. lbs. in reverse and 1,100 ft. lbs. in forward. Handle exhaust directs exhaust air away from the work. Features a twin hammer mechanism for long life. Features 3/4" sq. dr., 1" standard bolt size, working torque range of 200 to 900 ft. lbs, ultimate torque at 90 psi (1,100 ft. lbs. forward, 1,200 ft. lbs. reverse), average air con. 9.5 cfm, air inlet 3/8", and minimum hose size of 1/2".

Product Specifications
LENGTH INCHES 12-1/2
WIDTH INCHES 11-1/2
HEIGHT INCHES 4-1/2
COLOR FINISH Silver / Black
BRAND Ingersol Rand
CONSTRUCTION Metal
MANUFACTURERS PART NUMBER 53046
MODEL 2141
PACKAGE QUANTITY 1
WEIGHT LBS 9.15

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700