1.888.978.7759
No-Mar 7 Piece Socket Set

Availability: Usually ships in 5 to 8 days
Item #: WBB204888
Price: $62.95

Product Information
NON-MARRING 7-PIECE SOCKET SET
Remove Wheel Nuts Without Scratching The Wheel Or Nuts.

Protective poly sleeve and internal plastic insert protects alloy wheels and decorative lug nuts. Set includes 17mm, 21mm, 3/4", 13/16", 7/8", 1" and 1-1/16"D thinwall sockets. Includes carrying case for easy transport. Color-coded for easy identification.

Product Specifications
BRAND Astro
COLOR FINISH Various
WIDTH INCHES 6-3/4
WEIGHT LBS 5.25
CONSTRUCTION Metal
MANUFACTURERS PART NUMBER 01201
LENGTH INCHES 9-3/4
HEIGHT INCHES 2-1/4
PACKAGE QUANTITY 1

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700