1.888.978.7759
Coats 5065AX Air Operated Tire Changer for 6" to 22" Diameter Rims

Availability: Usually ships in 10 to 13 days
Item #: WBB204911
Price: $6,825.00

Product Information
Air Operated Tire Changer with newly engineered metal mount/demount head. Handles a wide variety of wheel combinations, especially performance and alloy rims. Features self-centering clamps, up front controls and foot operated bead loosening system. Maximum rim diameter is 6" to 22" external and 8" to 26" internal. Bead loosener opening 2" to 17", air required 1.5 hp air drive motor, 110 to 175 psi, 5 hp compressor capable of 14-15 cfm at 150 psi, 1 hp electric motor, 110V, 1 phase, 13 amp (plus air supply).

Product Specifications
MODEL 5065AX
MANUFACTURERS PART NUMBER 50183
LENGTH INCHES 44-1/2
HEIGHT INCHES 70-1/2
DRIVE SYSTEM Air
DESCRIPTION Tire Changer
CONSTRUCTION Metal/Plastic
COLOR FINISH Red / Black
PACKAGE QUANTITY 1
POWER REQUIREMENT 5 HP Compressor, 5 SCFM @ 150 PSI
RIM DIAMETER 6" - 22" External; 8" - 24" Internal
RIM WIDTH 14" maximum
WEIGHT LBS 625
WIDTH INCHES 37
AIR SOURCE 110 - 175 PSI
BRAND Ammco

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700