Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Bretford® Drop Ceiling Mounting Plate
Availability: Usually ships in 15 to 18 days Stock No:WBB205322
Price: $133.95
Product Information
Bretford® Drop Ceiling Mounting Plate
The 8" wide mounting plate is designed for drop ceiling installations. Includes mounting cables and hardware with cutouts for data and power plugs. Plugs not included.
Features:
Fits into a 24" drop ceiling grid to hang the Universal LCD Ceiling Mounts TPMUNI1, TPMUNI2, TPMUNI3, and TPMUNI4.
Includes cut-outs for electrical and data cable outlets.
Includes mounting and truss cable hardware for installation.
Steel construction finished in off white paint only.
The TPM8PLATE is certified to GREENGUARD Children & Schools Indoor Air Quality standards.
Product Specifications
WIDTH INCHES
8
DEPTH INCHES
24
HEIGHT INCHES
1
CAPACITY LBS
37 lbs
COLOR FINISH
White
DESCRIPTION
Drop Ceiling Mounting Plate
MOUNT TYPE
Ceiling Mount
BRAND
Bretford®
MANUFACTURERS PART NUMBER
TPM8PLATE
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700