 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Robinair 34788 R-134a Recovery/ Recycle/ Recharging Station |
 |
Availability: Usually ships in 5 to 8 days
Stock No: WBB207283
|
| Price: $3,771.00 |
|
Product Information |
Robinair 34788 R-134a Recovery/Recycle/Recharging Station
Fully automatic function lets you recover, vacuum, leak test, charge, and then walk away. Fully compliant with SAE J27788 Standards. Combines simple operation with superior accuracy. The Robinair 34788-I recovers, recycles, evacuates, leak tests, and recharges R-134a quickly and accurately. Automatic operation means less attention is needed! Automatic Function With this new option, you can program the unit to recover, vacuum, leak test, charge, and then walk away without having to operate panel valves. Vacuum Leak Test - Will monitor the vacuum level after an evacuation, and inform the technician of a possible leak in the vehicle's A/C system. Automatic Refrigerant Refill - With this latest advance, you never have to stop in the middle of a job to change refrigerant tanks. The unit maintains a user selectable amount of refrigerant in an internal vessel, and signals when it's time to change the supply tank, so no monitoring is required. Automatic Air Purge - Eliminates damaging air without any monitoring of gauges or opening of valves. Automatic Oil Drain - The unit automatically drains system oil captured during recovery, and the display reminds you to empty the bottle. Graduations on the container clearly show you how much oil needs to be replaced. Refrigerant Charging - Has never been this easy. Select a charge mode from either the high side, low side, or both. Accuracy features eliminate guesswork! Refrigerant Management Systems-New and improved, system displays refrigerant use and monitors remaining filter life. Prompts appear when 1/3 of filter life remains. Vacuum Function - Defaults to 15 minutes, but is programmable up to 99 minutes. Remaining vacuum time is displayed on the screen.
|
| Product Specifications |
| HEIGHT INCHES |
23 |
| CONSTRUCTION |
Plastic/Metal/Electronics |
| COLOR FINISH |
Gray |
| BRAND |
Robinair |
| WIDTH INCHES |
44 |
| LENGTH INCHES |
34 |
| WEIGHT LBS |
230 |
| PACKAGE QUANTITY |
1 |
| OPERATING TEMPERATURE |
50° F to 120° F |
| MODEL |
34788 |
| MAXIMUM VOLTAGE SOURCE |
115V 60Hz |
| MANUFACTURERS PART NUMBER |
02965 |
|
|
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|