Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Coats RC100 Motorcycle Rim Clamp Air Changer
Availability: Usually ships in 7 to 10 days Stock No:WBB207419
Price: $5,716.00
Product Information
Coats RC100 Motorcycle Rim Clamp Air Changer
Model RC-100 by Coats® A Versatile Motorcycle Tire Changer The RC-100 Rim Clamp tire changer is specially designed for servicing motorcycle and ATV wheels. The special Rim Clamp table has extra-high clamps that provide the clearance needed for drive sprockets/pulleys or brake discs. Clamps have full replaceable plastic protection to prevent damage to alloy or chrome wheels. The bead loosener pad is extended to provide room for drive gear/disc clearance, and the manual swing arm helps properly position the nylon-covered toolhead in the proper position for mounting and demounting. The RC-100 tire changer can expand your wheel service capabilities to include motorcycles, or if you specialize in motorcycle service, the RC-100 gives you a versatile tool for changing most motorcycle tires. Key Features Specially designed for servicing motorcycle and ATV tires / wheels. X-shaped tabletop has extra-high cycle clamps that provide the clearance needed for drive sprockets / pulleys or brake discs Extended bead loosener pad protects wheels from damage and provides room for drive gear / disc clearance. Manual swing arm helps properly position the nylon covered tool head for proper mounting and dismounting of tires. Also handles many automotive applications
Product Specifications
POWER REQUIREMENT
110 to 175 PSI, 2 HP compressor, 5 SCFM @ 150 PSI
RIM DIAMETER
10" - 17.5" External
RIM WIDTH
1 1/2" - 10"
WEIGHT LBS
450
WIDTH INCHES
66
PACKAGE QUANTITY
1
MODEL
RC100
MAXIMUM TIRE DIAMETER
40"
MANUFACTURERS PART NUMBER
51059
LENGTH INCHES
66
HORSEPOWER
2
HEIGHT INCHES
76
DRIVE SYSTEM
Air
CONSTRUCTION
Steel/Plastic
BRAND
Coats®
COLOR FINISH
Red
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700