Availability: Usually ships in 5 to 8 days Stock No:WB246275
Price: $161.95
Product Information
BERKO® CONTRACTOR HEATERS 5,600/4,200 Watt Heater
Contractor heaters are ideal for construction job sites, commercial workshops and large unheated areas. Compact, portable heaters feature a built-in thermostat with safety high temperature limit. Industrial finger-proof steel intake and discharge grills for safety. Steel spiral fin brazed to metal sheathed element for maximum heat transfer. Permanently lubricated motor. Built-in handle with cord wrap for easy lifting. 6'L heavy duty power cord with 30 Amp 240V NEMA #6-30P plug. 240/208V. UL & CUL listed. 5 Year Limited Warranty.
Product Specifications
BRAND
Berko®
WIDTH INCHES
10-1/2
DEPTH INCHES
9-3/4
HEIGHT INCHES
11
WEIGHT LBS
19
COLOR
Red
ASSEMBLY
Assembled
CONSTRUCTION
Steel
BTU
19110 / 14333
VOLTAGE
240 / 208
AMPS
23.3 / 20.2
WATTS
5600 / 4200
POWER CORD TYPE
30 Amp 240V NEMA #6-30P
POWER CORD LENGTH FEET
6
DESCRIPTION
Contractor Heater
FEATURES
Built-In Thermostat
SAFETY FEATURES
Safety High Temperature Limit
TYPE
Continuous fan feature
APPROVAL
cULus
LIMITED WARRANTY YEARS
5
MANUFACTURERS PART NUMBER
BRH562
MODEL
246275
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: February 27, 2012
Reviewed by: Anthony (NJ)
Customer Rating :
NOT WHAT I EXPECTED
I don't know if the problem is the unit or the electric in my setting but its just a big blow dryer with very little heat coming out of it.
Reviewed On: January 12, 2012
Reviewed by: carl frank (ausrin,tx.)
Customer Rating :
5600/4200w
Heater does great! Saves $ for amount of heat it puts out.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700