1.888.978.7759
Luxor Industrial Laundry Hamper Bulk Truck 36-1/4" L x 22" W x 35" H

Availability: Usually ships same day.
Item #: WB984974
Price: $117.95

Product Information
LUXOR INDUSTRIAL LAUNDRY HAMPER BULK TRUCK

This Bulk Truck Is Great For Large Loads Of Clothing, Wardrobe And Other Laundry Materials.

Basket truck is made with a chrome plated tubular steel frame and a removable large capacity canvas cloth bag. Hamper truck includes a steel wire lower shelf to prevent sagging of the cloth bag. Moves easily using push handle frame and non-marring polyurethane swivel casters, 2 with brakes. Assembles easily.

Product Specifications
LENGTH INCHES 36-1/4
WIDTH INCHES 22
HEIGHT INCHES 35
CAPACITY LBS 55
CAPACITY BUSHEL 6.9
COLOR FINISH Tan
ASSEMBLY Unassembled
BRAND Luxor
CONSTRUCTION Canvas Cloth Hamper & Chrome-plated Tubular Steel Frame
INSIDE HEIGHT INCHES 20-1/2
INSIDE LENGTH INCHES 32
INSIDE WIDTH INCHES 26
MANUFACTURERS PART NUMBER HL14
TYPE Hamper Truck
WEIGHT LBS 17
WHEEL TYPE Polyurethane Swivel, 2 with Brakes
Wheel Diameter Inches 2-1/2

Photo Gallery
Luxor Industrial Laundry Hamper Bulk Truck 36-1/4 L x 22 W x 35 H
																			Luxor Industrial Laundry Hamper Bulk Truck 36-1/4 L x 22 W x 35 H
																			Luxor Industrial Laundry Hamper Bulk Truck 36-1/4 L x 22 W x 35 H
																			Luxor Industrial Laundry Hamper Bulk Truck 36-1/4 L x 22 W x 35 H
Luxor Industrial Laundry Hamper Bulk Truck 36-1/4 L x 22 W x 35 H
																			Luxor Industrial Laundry Hamper Bulk Truck 36-1/4 L x 22 W x 35 H
																			Luxor Industrial Laundry Hamper Bulk Truck 36-1/4 L x 22 W x 35 H
																			Luxor Industrial Laundry Hamper Bulk Truck 36-1/4 L x 22 W x 35 H
Luxor Industrial Laundry Hamper Bulk Truck 36-1/4 L x 22 W x 35 H

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: January 05, 2014
Reviewed by: web-guest-bkMf7d3ZPzQJj5LSBZhWIsrGN (OCEANSIDE,CA)
Customer Rating:
Laundry Hamper
Light, easy to move around, fit through the door
Reviewed On: December 01, 2011
Reviewed by: Colleen (GA)
Customer Rating:
Exactly what I was looking for!
The Hampers are perfect and easy to move around!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700