Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Poly Bulk Container Black 36"L x 24"W x 30"H
Availability: Usually ships in 3 to 6 days Stock No:WB443114
Price: $132.00
Product Information
POLY SALT BOX Plastic Container Is Ideal For Storing Salt In Cold, Winter Conditions.
Outdoor storage container offers an 8.8 cubic foot capacity. Durable, corrosion resistant poly plastic with double panel, sloped lid that is padlockable for security (lock sold separately). Lid is sloped to reduce snow and rain build-up. Stainless steel hinge for strength. Includes hand holds for ease of carrying when empty and 2-way fork access for transport when full. Measures 36"W x 24"D x 34"H overall.
Product Specifications
LENGTH INCHES
36
WIDTH INCHES
24
HEIGHT INCHES
34
CAPACITY LBS
270
CAPACITY CUBIC FEET
8.8
COLOR FINISH
Black
CONSTRUCTION
Polyethylene
FORK ENTRY
2
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: February 15, 2012
Reviewed by: John (CROYDON, PA)
Customer Rating :
Poly Bulk Container Black 36"L x 24"W x 30"H
Vrey handy size container, and seals up to prevent water from getting in
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700