Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
VDC Operator - Black, Nat. Gas, 3.5" W.C. Pressure Reg.

VDC Operator - Black, Nat. Gas, 3.5" W.C. Pressure Reg.
Availability: Usually ships in 7 to 10 days
Stock No: WBB211024
Price: $78.95


Product Information
The 705-401 and 402 operators are designed to allow field conversion of 700 and 710 Series manual gas valves to wall thermostat control. The 705-401 and 705-402 operators will operate at either 24 VAC or 12 VDC. The operators are also replacements for specific 700-400 Series gas valve operators. Operator kits are available with and without a 3.5" W.C. pressure regulator installed and includes a new gasket and mounting screws. Do not use on 700-800 Series Bleed Gas Controllers (7000GO). Valve will not function properly and an unsafe condition will exist. Always use a new gasket and mounting screws when replacing the valve operator.
Product Specifications
VOLTAGE 24V AC, 12V DC
PRESSURE REGULATOR SETTING 3.5" W.C.
MANUFACTURERS PART NUMBER ER



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700