Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Strong Hold® Triple-Shift Cabinet 74x24x78 3 Door All Welded Gray
Availability: Usually ships in 25 to 28 days Stock No:WB443191
Price: $2,839.00
Product Information
STRONG HOLD® HEAVY DUTY TRIPLE-SHIFT STORAGE CABINET This All Welded Storage Cabinet Takes Organization To A Whole New Level.
Heavy duty cabinet features a variety of storage options for optimum, organized storage. Made using all welded 12 gauge steel for strength that lasts a lifetime. Each storage cabinet compartment measures 21-1/2"D x 68"H overall; left is 24-13/14"W, center is 23-7/8"W and right is 25-5/16"W. Includes 4 height adjustable shelves, 3 slotted shelves with dividers, 6 slide-out shelves and 4 drawers for a unique storage solution. Shelves are made using 14 gauge steel. Height adjustable shelves fit in the center compartment and adjust at 2" increments. Offers 1,325 lb. shelf capacity; measures 21-7/16"W x 21-1/2"D. Slotted shelves for the left compartment measure 21-7/16"W x 21-1/2"D and offer 993 lb. shelf capacity. Slide-out shelves for the left and right compartments offer 400 lb. capacity and measure 19-15/16"W x 20"D. Drawers feature full-width handles and measure 19-15/16"W x 20-1/8"D x 6"H. Top drawer features 24 compartment, 2nd drawer offers 9, 3rd has 4 and the bottom drawer includes 12 compartments for organized storage of small parts and bits. Includes a louvered rear panel with 6 large yellow plastic hanging bins; bins measure 8-1/4"W x 14-3/4"D x 7"H each. 3-point locking doors include a padlockable handle (lock sold separately) for security. 6"H legs offer clearance space for easy cleaning underneath. Measures 74"W x 24"D x 78" overall. Note: All welded cabinet is non-returnable. Fully assembled. 1 Year Limited Warranty.
Product Specifications
WIDTH INCHES
74
DEPTH INCHES
24
HEIGHT INCHES
78
COLOR FINISH
Gray
ADJUSTABLE SHELVES
7
ASSEMBLY
All Welded
BIN COLOR
Yellow
BIN CONSTRUCTION
Plastic
BIN DEPTH
14-3/4
BIN HEIGHT
7
BIN QUANTITY
6
BIN QUANTITY (BIN SIZE)
6 (8-1/4"Wx14-3/4"Dx7"H)
BIN WIDTH
8-1/4
BRAND
Strong Hold
CONSTRUCTION
12 Gauge Steel
DESCRIPTION
Triple Shift Bin Cabinet
DRAWER QUANTITY
4
DRAWER SIZE
19-15/16"Wx20-1/8"Dx6"H
MANUFACTURERS PART NUMBER
66MS-244/3APH/6B/4DB/6SOS
OPENINGS
3
SHELF QUANTITY
13 Total
WEIGHT LBS
1580
6"H DRAWER
4
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700