1.888.978.7759
Pro Audio PA System - 100 Watt

Availability: Usually ships in 2 to 5 days
Item #: WBB212312
Price: $734.00

Product Information
This wireless public address system has 100 watts of power for audiences up to 10,000. Converts any room, large or small, into an amplified hall. Allows freedom of movement up to 200 ft. with included handheld wireless microphone. Retractable carry handle and wheels allows for easy transport and set up at all locations. Built in CD and cassette allows music and multimedia effects during presentation, plus record your speech at the touch of a button. Multi plemic inputs for additional speakers, with a full array of features; line in, line out, base/treble and separate mic volume controls. AC/DC power included. Black finish. 10"W x 13"D x 24"H overall.

Product Specifications
WIDTH INCHES 10
DEPTH INCHES 13
HEIGHT INCHES 24
COLOR FINISH Black
BRAND Oklahoma Sound
INPUTS Three Mics
MANUFACTURERS PART NUMBER PRA-7000
MAXIMUM AUDIENCE CAPACITY 10000
MICROPHONE Wireless Hand-Held w/optional Tie-Clip or Headset
SPEAKERS 10" Round Full Range Speaker & 4" Round Tweeter
WATTS 100

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700