Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Bryant NP724 Single Receptacle Plate, 1-Gang, Standard, Brown Nylon, 2.15 open
Availability: Usually ships in 4 to 7 days Stock No:WBB213182
Price: $0.39
Product Information
Bryant® Single Receptacle Plate, 1-Gang, Standard, Brown Nylon
Made of durable, high-impact nylon. Ideal for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing material resists oil, grease, solvents and cleaning agents. Non-conductive material. 1 gang, standard size, brown, curved corners, smooth finish.
Product Specifications
CONSTRUCTION
Nylon
HOLE I.D. INCHES
2.15
TYPE
Standard size
COLOR FINISH
Brown
HEIGHT INCHES
4.625
WIDTH INCHES
2.875
GANGS
1
BRAND
Bryant
MANUFACTURERS PART NUMBER
NP724
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700