 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Buhl EZ Crate Folding Hand Cart |
 |
Availability: Usually ships in 3 to 6 days
Stock No: WB985058
|
| Price: $19.00 |
|
Product Information |
BUHL EZ CRATE FOLDING HAND CART
This portable cart is an essential piece of equipment for people on the go! Durable rolling crate has a telescopic aluminum handle and folding sides that allows it to store compactly like a small briefcase, ready to carry presentation materials, files and supplies. High-strength plastic construction is lightweight, yet able to carry more than 6 times its weight. Rolls smoothly on two 3" non-marking rubber wheels. 1 Year Limited Warranty.
|
 |
|
 |
| Product Specifications |
| LENGTH INCHES |
12 |
| WIDTH INCHES |
14 |
| HEIGHT INCHES |
33 |
| CAPACITY LBS |
50 |
| COLOR FINISH |
Black |
| ASSEMBLY |
Assembled |
| BRAND |
Buhl |
| CONSTRUCTION |
Plastic & Aluminum |
| FOLDED HEIGHT INCHES |
11 |
| FOLDED WIDTH INCHES |
3 |
| MANUFACTURERS PART NUMBER |
EZCRATE |
| WEIGHT LBS |
8 |
| WHEEL DIAMETER INCHES |
3 |
| WHEEL TYPE |
Non-Marring Rubber |
|
|
|
Photo Gallery |
|
Customer Reviews |
| Avg. Review Rating: 13 Reviews |
 |  |  |  |  |
|
|
| Reviewed On: July 20, 2012 |
| Reviewed by: Pam (Warren, Ohio) |
|
| Cool Caddies |
| These carts are just right for two of my staff which travel. They are sturdy and easy to wheel. The fact that they fold up is even handier. |
|
|
|
 |
| Reviewed On: April 20, 2012 |
| Reviewed by: Stoney (Silver Spring, MD) |
|
| EZ Crate Folding Hand Cart |
| For $20.00 this is a good value. Don't expect to haul heavy materials in it though. It's a little flimsy. It says the weight limit is 50 lbs but I wouldn't load more than 20. It is very handy and works well if you don't overload it. |
|
|
|
 |
| Reviewed On: December 19, 2011 |
| Reviewed by: larry farrelly (Illinois) |
|
| folding hand cart |
| I owned one previously that was a bit bigger and sturdier. I would have preferred the same quality. |
|
|
|
 |
| Reviewed On: November 21, 2011 |
| Reviewed by: Linda Grimes (NYC) |
|
| Buhl EZ Crate folding cart |
| It just broke - after 3 uses-and I gaffer taped it back into shape...very disappointed it is a great size( handle could be 4" taller! <span class="pm_comment">*** Global Comment: We will contact the Customer to research what the issue is. ***</span> |
|
|
|
 |
| Reviewed On: November 21, 2011 |
| Reviewed by: Karen (Newton, MA) |
|
| okay |
| It lasted a week before it broke beyond repair. <span class="pm_comment">*** Global Comment: We will contact the Customer to research what the issue is. ***</span> |
|
|
|
 |
| Reviewed On: October 30, 2011 |
| Reviewed by: Nola (s. windsor) |
|
| buhl ez crate folding hand cart |
| awesome!!!!!!! |
|
|
|
 |
| Reviewed On: August 30, 2011 |
| Reviewed by: Bev Broughton (Fresno, CA) |
|
| Incredible purchase |
| I am absolute delighted with my purchase. I am using it for my tutoring business and it fulfills my needs perfectly!!! Bravo!!! |
|
|
|
 |
| Reviewed On: August 19, 2011 |
| Reviewed by: Lisa (Kansas City, KS) |
|
| EZ Crate Folding Hand Cart |
| We ordered these to help promote working at home. In general, the carts are very nice for lugging home all that stuff from the office that you need to do. The only real problem is sometimes it is difficult to extend the handle, and the handle is a bit short. |
|
|
|
 |
| Reviewed On: August 02, 2011 |
| Reviewed by: tina (louisville, KY) |
|
| broke |
| after 1 use the cart split on the bottom. I had groceries in it. 1 bag and 2-2liter cokes and it split. Needless to say I am disappointed. ***Global Management Comment: We are contacting the Customer ASAP to offer a free replacement.*** |
|
|
|
 |
| Reviewed On: July 14, 2011 |
| Reviewed by: Cleo Parker-Smith (Danville, VA) |
|
| Folding hand cart |
| I use it a lot. However, I have concerns that the handle may break. |
|
|
|
 |
| Reviewed On: April 28, 2011 |
| Reviewed by: Marisa (Maryland) |
|
| Great Tote |
| Great price for a flexible book tote - take it folded up and open it it to fill and roll away..... |
|
|
|
 |
| Reviewed On: September 15, 2010 |
| Reviewed by: Michael (New York) |
|
| Not Good! |
| Purchased four of these items (for employees of the company) as I already had a "same" product bought elsewhere.
Carts received fail to meet specifications described on this page ¿ measurements do not correspond to what exactly depicted on this web page. Actual size of this cart at least one third smaller than advertized. Telescopic handle is tubular rather than square as depicted. The telescopic mechanism is totally different than one depicted and operated not from the handle but from the side of the cart, making it very uncomfortable and awkward to use. Overall construction is very flimsy and no way durable as the one I already have from a different store. ***Global Management Comment: We have corrected the inaccurate dimensions on our website, and issued a full credit to the Customer.***
|
|
|
|
 |
| Reviewed On: July 17, 2010 |
| Reviewed by: mary m. Ray (jamaica new york) |
|
| ms mary m. ray |
| Beautiful to use. Seniors love it. More people should use it for small shopping trips. |
|
|
|
 |
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|