Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Metal Stand w/ Rod Holder for MC Outfit
Availability: Usually ships in 14 to 17 days Stock No:WBB213821 FREE Shipping
Price: $57.95
Product Information
Metal Stand w/ Rod Holder for MC Outfit
This Metal Carrying Stand is for use with (1) MC Tank and (1) R-Oxy Tank. The rugged Uniweld line of cylinder trucks and carrying stands offers convenience, portability and organization. All blue enameled steel models feature fitted handle grips and hose holders. Includes: utility tray and brazing rod holder.
Product Specifications
LENGTH INCHES
8
WIDTH INCHES
10-3/4
HEIGHT INCHES
21
COLOR FINISH
Blue
APPLICATION
MC Tank / R-Oxy Tank
BRAND
Uniweld®
DESCRIPTION
Metal Stand w/ Utility Tray & Brazing Rod Holder
MANUFACTURERS PART NUMBER
500S
PACKAGE QUANTITY
1
WEIGHT LBS
5.40
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: July 20, 2012
Reviewed by: Eve (Florida)
Customer Rating :
Tank Carrier
Very good small oxy/acetylene tank carrier.Much better than plastic carriers most come with today. Holds Rods plus normal stuff we need in front box. ie:
Wrenches, lighter and extra tips.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700