Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Eagle Acid & Corrosive Cabinet with Sliding Self Close - 30 Gallon
Availability: Usually ships in 5 to 8 days Stock No:WBB214591
Price: $775.00
Product Information
This 30 gallon Acid & Corrosive Cabinet with two doors is sliding self-closing with one poly shelf. Double walled with 1½" airspace; 18-gauge welded steel construction. Flammable storage cabinet includes three point key lock with self-latching button latch doors; user-friendly lever-style easy-turn handles. 8 gauge adjustable galvanized steel shelf holds 350 lbs. Full height continuous piano hinges keeps door aligned. Safety cabinet features 2" raised leak-proof door sill, 4 adjustable galvanized steel leveling legs, grounding screw connection and dual 2" vents with fire baffle and cap. Trilingual safety warning labels help notify employees of danger. Blue lead-free high gloss baked-on powder coat finish. Meet NFPA Code 30 and 29 OSHA CFR 1910.106 requirements.
Product Specifications
WIDTH INCHES
43
DEPTH INCHES
18
HEIGHT INCHES
44
CAPACITY GALLONS
30
COLOR FINISH
Blue
ADJUSTABLE SHELVES
1
BRAND
Eagle Mfg
CONSTRUCTION
Steel
DOOR TYPE
Self Close Bi-Fold
MANUFACTURERS PART NUMBER
CRA-30
SHELF CAPACITY LBS
350
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700