1.888.978.7759
Bryant GF83WTR Hospital Grade Tamper and Weather Resistant GFCI, 20A, 125V AC, White

Availability: Usually ships in 4 to 7 days
Item #: WBB214782
Price: $52.95

Product Information
Construction:
  • Base Material: Impact Resistant Thermoplastic
  • Line Contacts: Brass
  • Mounting Yoke: Steel
  • Terminal Screws: Brass
  • Grounding Screws: Green Hex
  • Mounting Screw: Steel
  • Cover (Housing): Impact Resistant Thermoplastic
  • Back Wire Clamp: Brass
  • Test Reset Buttons: Polycarbonate
Technical Specs:
  • Trip Level: 4-6mA
  • Trip Time: 025 Seconds Nominal
  • Frequency: 60Hz
  • Voltage Range: 120V AC +10% - 15%
  • Flammibility: UL 94 V0
  • Operating Temperature: -35 deg C to 66 deg C
Standards:
  • NEMA#: 5-20R
  • UL Certification: UL Listed E-41978
  • CSA Certification: CSA File LR24886
  • Complies With: NEC, CEC & OSHA
Product Specifications
MANUFACTURERS PART NUMBER GF83WTR
NEMA 5-20R
COLOR White
POLES AND WIRES 2 Pole, 3 Wire
VOLTAGE 125
AMPERAGE 20
TERMINAL ACCOMODATION-MINIMUM #14 AWG
TERMINAL ACCOMODATION-MAXIMUM #10 AWG
BRAND Bryant
TYPE Tamper
GRADE Hospital

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700