1.888.978.7759
Bryant BRY8300WTR TECHSPEC® Hospital Grade Duplex Receptacle, 20A, 125V, White

Availability: Usually ships in 4 to 7 days
Item #: WBB215020
Price: $16.75

Product Information
Construction:
  • Base Material: Nylon
  • Face Material: Nylon
  • Line Contacts: High Performance Brass
  • Clamp Nut: Steel
  • Mounting Yoke: Steel, Nickel and Brass Plated 050" (13)
  • Grounding Screws: Combination Brass (Green) #8-32
  • Grounding Clamp Nut: Brass
  • Auto ground clip: High Performance Brass
  • Mounting Screw: Combination Steel Zinc-Plated
  • Terminal Identification: Wire Leads, Black-Hot, White-Neutral, Green-Ground
Technical Specs:
  • Circuit ID: Hot Stamp
  • Dielectric Voltage: Withstands 2000V per UL498
  • Maximum Working Voltage: 250V AC or DC
  • Current Interrupting: Certified for current interrupting at full rated current
  • Temperature rise: Less than 30 deg C temperature rise at full rated current after 50 cycles overload at 150% rated current for either AC or DC applications per UL498
  • Flammibility: UL 94 V2
  • Operating Temperature: Maximum Continuous 60 deg C, Minimum -40 deg C (w/o impact)
Standards:
  • NEMA#: 5-20R
  • CSA Standards: Cetrified to CSA Standard C222 No 42M1984 (General Use Receptacles)
  • Ul Listing: UL Listed, File #E2258- Guide #RTRT
  • Federal Specifications: Federal Specification WC596 (where applicable)
  • Complies With: NEMA Standards WD-1, WD-6
  • Overseas_Approval: NOM, CE
Product Specifications
AMPERAGE 20
VOLTAGE 125
POLES AND WIRES 2 Pole, 3 Wire
COLOR White
NEMA 5-20R
MANUFACTURERS PART NUMBER BRY8300WTR
WIRING STYLE Back & Side
BRAND Bryant
TYPE Duplex
GRADE Hospital

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700