1.888.978.7759
Plastic Container Dolly 27-1/2"L x 18"W 650 Lb Capacity

Availability: Usually ships same day.
Item #: WB443234
Price: $65.95

Product Information
PLASTIC SHIPPING CONTAINER DOLLY This Plastic Dolly Helps Transport Empty Or Fully Loaded & Stacked Distribution Containers Up To 650 Lbs.

Easily transport Distribution Containers (sold separately) that measure 27-1/2"L x 16-3/4"W. Can also be used with Straight Walled or Folding Transport containers (sold separately) with a 24" x 15" footprint. This extremely rugged dolly features a solid black plastic frame and quality non-marring rubber swivel casters. High lip edges keep containers in place. Structurally reinforced for extra strength that withstands up to 650 lbs. Dolly measures 27-1/2"L x 18"W x 3"H.

Product Specifications
LENGTH INCHES 27-1/2
WIDTH INCHES 18
HEIGHT INCHES 3
CAPACITY LBS 650
CASTER 4 Swivel
COLOR FINISH Black
CONSTRUCTION Plastic
PRODUCT GROUP Dolly
TYPE Dolly

Photo Gallery
Plastic Dolly for Shipping Container Durable Casters Protective Edges Plastic Dolly for Shipping Container
Great for all kinds of containers

Customer Reviews
Avg. Review Rating: 4 reviews
Reviewed On: February 14, 2014
Reviewed by: Greg (NEW YORK,NY)
Customer Rating:
great dolly
solid and works
Reviewed On: November 19, 2012
Reviewed by: Tim (Erie, Pa.)
Customer Rating:
dolly
met expectations
Reviewed On: August 28, 2012
Reviewed by: Eddie (Livonia, MI)
Customer Rating:
perfect
great construction, smooth, non streaking wheels
Reviewed On: June 06, 2011
Reviewed by: chreshawn carr (jeffersonville,IN)
Customer Rating:
Perfect Purchase
These dollies has made our inventory much easier to access and replenish. They don't take up space. I deal with lots of plastic resins and I am able to keep 720lbs. of resin underneath our work table using 7 of these dollies. So this was the best buy for me.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700