Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Little Giant® VCMX Series Condensate Removal Pump - 115V
Availability: Usually ships in 5 to 8 days Stock No:WBB215773
Price: $51.95
Product Information
The 115 Volt VCMX-20UL is designed for condensate removal where gravity drainage is not available for air conditioning or high efficiency gas furnaces systems. It features an oil resistant tank, stainless steel motor shaft and flexible installation options. Features a built-in check valve.
¼-Turn check valve (allows servicing without removal of tubing; eliminates water spills)
Rubber Feet (absorbs vibration on hard surface installations.
External Test/Run Lever (Quick test/run lever & easy drainage of tank for servicing)
Oil-resistant tank and check valve (eliminate problem of cracked tank with exposure to oil)
2 Year Limited Warranty.
Product Specifications
BRAND
Little Giant®
LENGTH INCHES
10-3/16
WIDTH INCHES
4-13/16
HEIGHT INCHES
4-1/8
CONSTRUCTION
ABS Pump Head and Cover, Polypropylene Tank
VOLTAGE
115
MAXIMUM TEMPERATURE
120
PHASE
1
HERTZ
60
AMPS
1.5
HORSEPOWER
1/30
DISCHARGE HEAD
3/8" Barb
GALLONS PER MINUTE
1.25
PLUG CONFIGURATION
5-15P
POWER CORD LENGTH FEET
6
LIMITED WARRANTY YEARS
2
MANUFACTURERS PART NUMBER
554520
MODEL
VCMX-20UL
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700