Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Tarifold® t-technic Pivoting Pocket Packs, 10 Pockets/Pack, Blue
Availability: Usually ships in 7 to 10 days Stock No:WB516158BL
Price: $35.95
Product Information
Tarifold® t-technic Pivoting Pocket Packs, 10 Pockets/Pack, Blue
Clear PVC pockets hold 8-1/2" x 11" documents. Color-coded frames for easy indexing complete with snap-on tabs. Each pocket holds two sheets. For use with Tarifold® t-technic Desk Stands, Wall Units or Rotary Stands. Sold in package quantities of 10 pockets. Blue frame color.
Note: To expand the capacity of Desk Stands or Wall Units by adding additional pockets, the Tarifold W200 Mounting Plate (Model 277625) must be purchased together.
Product Specifications
WIDTH INCHES
10
DEPTH INCHES
8
HEIGHT INCHES
11
COLOR FINISH
Blue
ASSEMBLY
Unassembled
BRAND
Tarifold®
CONSTRUCTION
Plastic/Steel
DESCRIPTION
Plastic Pockets - Metal Border
MANUFACTURERS PART NUMBER
P010
MODEL
516158BL
TYPE
Accessories
WEIGHT LBS
2
PACKAGE QUANTITY
10
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: December 13, 2011
Reviewed by: Angela (Council Bluffs, IA)
Customer Rating :
Pivoting Protective Pockets
Our order of the 10/Pk blue letter-size pockets will hold up to 20 pages of letter size reference sheets in transparent protective pockets. With the help of the Paper Organizer Metal Desk Unit, we will display our products and services to our customers in our lobby.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700