Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Bryant CC050R1 Ring Type, Closed Mesh, 1" Conduit Riser Support Grips, 0.62
Availability: Usually ships in 4 to 7 days Stock No:WBB217260
Price: $34.95
Product Information
Conduit Riser Grip
Supports Vertical or Sloping Cable in Schedule 40 Rigid PVC Conduit or Standard Electrical Rigid Metal Conduit. Prevents Strain on Terminals by Transferring Weight to Support Rim of the Conduit. Not Suitable For EMT.
Specifications:
NPT: 1"
Cable Diameter Range In(cm): .50"-.62" (1.27-1.57)
For Use:
Building and Pole Risers
Underground Cable Lines
Where Ring Termination is possible
Certifications:
CSA Certification: LR701228
Product Specifications
GRIP STYLE
Closed Mesh
MESH TYPE
Tinned Bronze
MADE IN THE U.S.A.
Yes
MIN CABLE DIAMETER
.5
APPROX. BREAKING STRENGTH LBS
490
MANUFACTURERS PART NUMBER
CC050R1
BRAND
Bryant
MAX CABLE DIAMETER
.62
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700