1.888.978.7759
Leeson Motors - 3/4HP, 115V, 1625RPM, DP, Resil Mount, 1.0 S.F.

Availability: Usually ships in 2 to 5 days
Item #: WBB217454
List Price: $527.00 Save: up to 35%
Price: $339.95

Product Information
Instant Reversing Motor: 3/4HP, 1625RPM, 56H Frame, Drip-Proof (DP), 115V, 1PH, Continuous duty, Manual thermal protection, 1.0 Service Factor, Resil Mount.

Specially designed motor for use on Instant-reversing parking gates, doors, slide gates, or other moderate starting torque instant reversing applications. Capable of frequent reversing service.



Product Specifications
HORSEPOWER 3/4
ENCLOSURE DP
FRAME 56H
BRAND Leeson
MOUNTING Resilient Base
MOTOR RPM 60Hz 1625
RPM 1625
PHASE 1
MATERIAL Rolled Steel
VOLTAGE 115
NAMEPLATE AMPS 7.2&6.8
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1.0
THERMAL PROTECTION Manual
EFFICIENCY TYPE Standard
EFFICIENCY 68
AMBIENT TEMP C 40
SHAFT DIAMETER 5/8
SHAFT LENGTH INCHES 1-7/8
ROTATION Selective CCW
SHAFT END BEARING 6203
WEIGHT 36
UL Y
CSA Y
LEESON MODEL NO. M6P17DR4FF
UPC 69172001235
CATALOG NO. 113642.00
is_motor Yes
DESIGN PSC 1 Speed

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700