1.888.978.7759
Leeson Motors Motor Electric Motors - 10HP, 230V, 1740RPM, DP, Rigid C Mount, 1.15 S.F.

Availability: Usually ships in 2 to 5 days
Item #: WBB217458
List Price: $2,122.00 Save: up to 36%
Price: $1,368.00

Product Information
JM Pump Motor: 10HP, 1740RPM, 215 Frame, Drip-Proof (DP), 230V, 1PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid C Mount.

Mechanical Features: Open drip-proof construction, cooling air exhausts at the shaft end for maximum cooling. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs. Single phase designs are capacitor start/induction run unless indicated otherwise.



Click here to see our full selection of Motor Controls and Drives.


Compatibility
Baldor: JML1512T
Product Specifications
HORSEPOWER 10
ENCLOSURE DP
FRAME 215
BRAND Leeson
MOUNTING C-Face Rigid
MOTOR RPM 60Hz 1740
RPM 1740
PHASE 1
MATERIAL Rolled Steel
VOLTAGE 230
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1.15
THERMAL PROTECTION No
EFFICIENCY TYPE Standard
EFFICIENCY 81.5
AMBIENT TEMP C 40
SHAFT DIAMETER 7/8
SHAFT LENGTH INCHES 3
ROTATION Selective CCW
WEIGHT 147
UL Y
CSA Y
LEESON MODEL NO. C215K17DK2BB
UPC 69172024765
MANUFACTURERS PART NUMBER 140666.00
DESIGN Capacitor Start Capacitor Run
is_motor Yes
BEARING-DRIVE-END 6209
FL AMPS 43

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700