1.888.978.7759
Leeson Motors - 1/4HP, 115/230V, 1075RPM, TENV, Resilient Base Mount, 1.0 S.F.

Availability: Usually ships in 2 to 5 days
Item #: WBB217461
List Price: $411.00 Save: up to 67%
Price: $133.95

Product Information
Agricultural Motor: 1/4HP, 1075RPM, 48 Frame, Totally-Enclosed Non-Ventilated (TENV), 115/230V, 1PH, AIROVER duty, Automatic thermal protection, 1.0 Service Factor, Resilient Base Mount.

These fan and blower duty motors are designed for dependable, energy saving performance in applications where the fan is mounted on the shaft of the motor. The permanent split capacitor design does not require a centrifugal switch, resulting in higher reliability than on other types of single phase motors. This design is also more energy efficient and less expensive to operate. These motors may be operated at listed speed or two speed operation may be achieved by using the proper auxiliary switch. Overload protected with an automatic reset protector. Grounding provisions. Totally enclosed, dust tight design, with resilient mounting for quiet operation. Lubricated with quiet running high temperature lubricant. Corrosion resistant finish for tough applications. Because of the inherently low starting torques of this design, these motors are not suitable for belt driven fan applications. They must be mounted within the air stream of the driven fan.



Product Specifications
HORSEPOWER 0.25
ENCLOSURE TENV
FRAME 48
BRAND Leeson
MOUNTING Resilient Base
MOTOR RPM 60Hz 1075
RPM 1075
PHASE 1
MATERIAL Rolled Steel
VOLTAGE 115/230
HERTZ 60
DUTY Airover
SERVICE FACTOR 1
THERMAL PROTECTION Automatic
EFFICIENCY TYPE Standard
AMBIENT TEMP C 40
SHAFT DIAMETER 1/2
SHAFT LENGTH INCHES 1-1/2
ROTATION Selective CCW
WEIGHT 23
UL Y
CSA Y
LEESON MODEL NO. A4P11NR2GG
UPC 69172000513
BASE Resilient
MANUFACTURERS PART NUMBER 100824.00
FL EFFICIENCY 66
BEARING-DRIVE-END 6203
FL AMPS 2.8/1.4
DESIGN PSC 1 Speed
is_motor Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700