Heavy duty single phase Hi-Torque Motor is designed specifically for severe "farm duty" applications. Mechanical Features: Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to +350°F and special formulation to provide extra bearing protection. Rubber boot over manual protector reset button provides weather protection. Electrical Features: Low temperature manual overload protector protects against extreme overload. Class "F" copper windings and varnish. Capacitor start provides high starting torque with normal starting current. .
Baldor: FDL3516TM | FDL3611M(Install base kit 175091 ) | L3516TM
GE: F787
Grainger/Dayton: 4K090
Leland-Faraday: M-2958
Marathon: Z128
Product Specifications
HORSEPOWER
2
ENCLOSURE
TEFC
FRAME
56H
BRAND
Leeson
MOUNTING
Rigid
RPM
1725
PHASE
1
DESIGN
Capacitor Start Capacitor Run
MATERIAL
Rolled Steel
VOLTAGE
230
NAMEPLATE AMPS
9.2
HERTZ
60
DUTY
Continuous
SERVICE FACTOR
1.15
THERMAL PROTECTION
Manual
EFFICIENCY TYPE
Standard
EFFICIENCY
82
AMBIENT TEMP C
40
SHAFT DIAMETER
7/8
SHAFT LENGTH INCHES
1-7/8
ROTATION
Selective CCW
SHAFT END BEARING
6205
WEIGHT
46
UL
Y
CSA
Y
LEESON MODEL NO.
M6K17FB4LL
UPC
69172000782
CATALOG NO.
110090.00
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: March 06, 2013
Reviewed by: dave (california)
Customer Rating :
2 hp motor
motor works great and it was a great price
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700