Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Leeson Motor - 1/2HP, 115V, 1625/1350RPM, DP, Round Mount, 1.0 S.F.

Leeson Motor - 1/2HP, 115V, 1625/1350RPM, DP, Round Mount, 1.0 S.F.
Availability: Usually ships in 2 to 5 days
Stock No: WBB217490
Quantity Discount
QTY Price
1-5 $257.95 ea.
6+ $245.95 ea.


Product Information
Instant Reversing Motor: 1/2HP, 1625/1350RPM, 56 Frame, Drip-Proof (DP), 115V, 1PH, 60 MIN duty, Manual thermal protection, 1.0 Service Factor, Round Mount.

Instant "plug-reversing" with simple three wire connection. Permanent split capacitor design offering low in rush and full load amps. Manual reset overload protector. Starting torque approximately 150% of full load, not suitable for hard to start loads.



Click here to see our full selection of Motor Controls and Drives.

Click for Motor Outline and Dimensions

Click for Motor External Wiring Diagram


Product Specifications
HORSEPOWER 1/2
ENCLOSURE DP
FRAME 56
BRAND Leeson
MOUNTING Round
RPM 1625 / 1350
PHASE 1
DESIGN PSC 1 Speed
MATERIAL Rolled Steel
VOLTAGE 115
NAMEPLATE AMPS 5.1&5.3
HERTZ 60/50
DUTY 60 Min
SERVICE FACTOR 1.0
THERMAL PROTECTION Manual
EFFICIENCY TYPE Standard
AMBIENT TEMP C 40
SHAFT DIAMETER 5/8
SHAFT LENGTH INCHES 1-7/8
ROTATION Selective CCW
SHAFT END BEARING 6203
WEIGHT 16
UL Y
CSA Y
LEESON MODEL NO. M4P17DC7FF
UPC 69172032841
CATALOG NO. 100704.00



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700