Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Leeson Motor - 1HP, 115/208-230V, TEFC, Rigid Mount, 1.15 S.F.

Leeson Motor - 1HP, 115/208-230V, TEFC, Rigid Mount, 1.15 S.F.
Availability: Usually ships in 2 to 5 days
Stock No: WBB217527
Quantity Discount
QTY Price
1-5 $217.95 ea.
6+ $207.95 ea.


Product Information
Agricultural Motor: 1HP, 1725RPM, 143 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 115/208-230V, 1PH, Continuous duty, Manual thermal protection, 1.15 Service Factor, Rigid Mount.

Heavy duty single phase Hi-Torque Motor is designed specifically for severe "farm duty" applications.
Mechanical Features: Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to +350°F and special formulation to provide extra bearing protection. Rubber boot over manual protector reset button provides weather protection.
Electrical Features: Low temperature manual overload protector protects against extreme overload. Class "F" copper windings and varnish. Capacitor start provides high starting torque with normal starting current.



Click here to see our full selection of Motor Controls and Drives.

Click for Motor Outline and Dimensions

Click for Motor External Wiring Diagram


Compatibility
AO Smith/Magnetek: K102
Baldor: FDL3510TM
GE: F835
Grainger/Dayton: 6K994
Marathon: Z123
Product Specifications
HORSEPOWER 1
ENCLOSURE TEFC
FRAME 143
BRAND Leeson
MOUNTING Rigid
RPM 1725
PHASE 1
DESIGN Capacitor Start Inductor Run
MATERIAL Rolled Steel
VOLTAGE 115 / 208-230
NAMEPLATE AMPS 14/7
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1.15
THERMAL PROTECTION Manual
EFFICIENCY TYPE Standard
EFFICIENCY 74
AMBIENT TEMP C 40
SHAFT DIAMETER 7/8
ROTATION Selective CCW
SHAFT END BEARING 6205
WEIGHT 33
UL Y
CSA Y
LEESON MODEL NO. M143C17FB13DD
UPC 69172030812
CATALOG NO. 121569.00



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700