1.888.978.7759
Leeson Motors - 1.5HP, 115/208-230V, 3450RPM, TEFC, Rigid C Mount, 1.15 S.F.

Availability: Usually ships in 2 to 5 days
Item #: WBB217542
List Price: $573.00 Save: up to 35%
Price: $369.95

Product Information
Pressure Washer Motor: 1.5HP, 3450RPM, 56 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 115/208-230V, 1PH, Continuous duty, Manual thermal protection, 1.15 Service Factor, Rigid C Mount.

Motors specially suited for hot or cold pressure washer applications and other single phase installations requiring minimum starting and running amperages. Capacitor start, capacitor run construction for reduced amperage. Double shield ball bearings prelubricated with Exxon POLYREX® EM lubricant, having operating temperature range of -20°F to +350°F and special formulation to provide extra long life and moisture resistance. Dynamically balanced rotor and shaft assembly. High efficiency reduced amperage energy saving designs. Stator impregnated with extra heavy varnish system. High temperature copper magnet wire for high overload capacity. Grounding provision in conduit box. Manual reset overload protector protects against automatic resets. High overload capacities provided by service factor.



Product Specifications
HORSEPOWER 1.5
ENCLOSURE TEFC
FRAME 56C
BRAND Leeson
MOUNTING C-Face Rigid
MOTOR RPM 60Hz 3450
RPM 3450
PHASE 1
MATERIAL Rolled Steel
VOLTAGE 115 / 208-230
NAMEPLATE AMPS 12.4/6.8-6.2
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1.15
THERMAL PROTECTION Manual
EFFICIENCY TYPE Standard
EFFICIENCY 82.5
AMBIENT TEMP C 40
SHAFT DIAMETER 5/8
SHAFT LENGTH INCHES 1-7/8
ROTATION Selective CCW
SHAFT END BEARING 6203
WEIGHT 38
UL Y
CSA Y
LEESON MODEL NO. M6K34FK16DD
UPC 69172001441
CATALOG NO. 115024.00
DESIGN Capacitor Start Capacitor Run
is_motor Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700