Mechanical bearing lock-shaft-end. Fully enclosed endbell at switch-end. Protected "double contact" starting switch with dual contact switch circuit providing maximum starting dependability. Reliable, field proven, corrosion resistant rotating switch. Stator impregnated with extra heavy varnish system. High temperature copper magnet wire providing extended motor life. "Low voltage" run capabilities. "Super Hush" flow-through ventilation system (exhaust shaft-end). Gaskets supplied under conduit cover and capacitor case giving added environmental protection. 1/2" NPT pipe tap supplied in "built-in" conduit box. Grounding provisions inside terminal panel plus external provision. High overload capacities provided by service factor. Shaft Material: Keyed shafts are made of carbon steel and are CW rotation, facing lead end. Bearings: 304 Double-sealed ball bearing, shaft-end; 203 Double-shielded ball bearing, switch-end. Terminal Boards: 1⁄4" quick connects (keyed shaft motors are reversible). U.L. and C.S.A. Recognized: Motor components (UL File No. #57948). Class "B" insulation system (UL File No. E55555). Thermal protector/winding combination (UL No. E56955) through 1HP. C.S.A. listed through 1HP (Report No. LR33543).
AO Smith/Magnetek: B120(Leeson motor is capacitor start/induction run design )
Grainger/Dayton: 3VG47(Leeson motor is capacitor start/induction run design ) | 6K862
Product Specifications
HORSEPOWER
1/2
ENCLOSURE
DP
FRAME
48
BRAND
Leeson
MOUNTING
Round
RPM
3450
PHASE
1
DESIGN
Capacitor Start Inductor Run
MATERIAL
Rolled Steel
VOLTAGE
115 / 208-230
NAMEPLATE AMPS
6.8/3.3-3.4
HERTZ
60
DUTY
Continuous
SERVICE FACTOR
1.6
THERMAL PROTECTION
Automatic
EFFICIENCY TYPE
Standard
EFFICIENCY
66
AMBIENT TEMP C
40
SHAFT DIAMETER
5/8
SHAFT LENGTH INCHES
1-1/2
ROTATION
Selective CW
SHAFT END BEARING
6203
WEIGHT
22
UL
Y
CSA
Y
LEESON MODEL NO.
A4C34DC31GG
UPC
69172000567
SHAFT TYPE
Keyed
CATALOG NO.
101524.00
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700