1.888.978.7759
Leeson Motors - 5-7HP, 230V, 3450RPM, DP, Rigid Mount, 1.0 S.F.

Availability: Usually ships in 2 to 5 days
Item #: WBB217630
List Price: $1,108.00 Save: up to 58%
Price: $467.95

Product Information
Agricultural Motor: 5-7HP, 3450RPM, 182 Frame, Drip-Proof (DP), 230V, 1PH, AIROVER duty, Automatic thermal protection, 1.0 Service Factor, Rigid Mount.

Open air over, fan-on-shaft design motors for crop drying applications. Designed for continuous duty operation. Class F insulation system. Thermostats provide thermal overload protection. Extra nameplate included for remote mounting. Keyed shaft with 1/4- 20 UNC tapped hole in end. Capacitors supplied. Include sealed bearings, rodent screens, gray epoxy paint and 34 leads exiting the motor at 12 o'clock.



Product Specifications
HORSEPOWER 5-7
ENCLOSURE DP
FRAME 182
BRAND Leeson
MOUNTING Rigid
MOTOR RPM 60Hz 3450
RPM 3450
PHASE 1
MATERIAL Rolled Steel
VOLTAGE 230
HERTZ 60
DUTY Airover
SERVICE FACTOR 1
THERMAL PROTECTION Automatic
EFFICIENCY TYPE Standard
AMBIENT TEMP C 40
SHAFT DIAMETER 1-1/8
SHAFT LENGTH INCHES 2-1/4
ROTATION Selective CCW
WEIGHT 94
UL Y
CSA Y
LEESON MODEL NO. C182C34DB2AA
UPC 69172015444
MANUFACTURERS PART NUMBER 131847.00
BEARING-DRIVE-END 6206
FL EFFICIENCY 78.5
is_motor Yes
DESIGN Capacitor Start Inductor Run
FL AMPS 27.2-35

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700