Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Leeson Electric Motors-2/1HP, 208-230V, 1740/860RPM, TEFC, Rigid Mount, 1.0 S.F.

Leeson Electric Motors-2/1HP, 208-230V, 1740/860RPM, TEFC, Rigid Mount, 1.0 S.F.
Availability: Usually ships in 28 to 31 days
Stock No: WBB217661
Quantity Discount
QTY Price
1-5 $797.00 ea.
6+ $760.00 ea.


Product Information
Two-Speed Motor: 2/1HP, 1740/860RPM, 184 Frame, Totally-Enclosed, Fan-Cooled (TEFC), /208-230V, 3PH, Continuous duty, No thermal protection, 1.0 Service Factor, Rigid Mount.

Two-speed, single winding design motors. These totally enclosed fan cooled designs are priced competitive to other manufacturers' drip proof two-speed, single winding motors.



Click here to see our full selection of Motor Controls and Drives.

Click for Motor Outline and Dimensions

Click for Motor External Wiring Diagram


Compatibility
Baldor: M1506T
Product Specifications
HORSEPOWER 2 / 1
ENCLOSURE TEFC
FRAME 184
BRAND Leeson
MOUNTING Rigid
RPM 1740 / 860
PHASE 3
DESIGN Sq Cage Inductor Run
MATERIAL Rolled Steel
VOLTAGE 208-230
NAMEPLATE AMPS 5.8&5.7
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1.0
THERMAL PROTECTION No
EFFICIENCY TYPE Standard
AMBIENT TEMP C 40
SHAFT DIAMETER 1-1/8
SHAFT LENGTH INCHES 2-1/4
ROTATION REV
SHAFT END BEARING 6206
WEIGHT 72
UL Y
CSA Y
LEESON MODEL NO. C184T48FB66CC
UPC 69172001743
CATALOG NO. 131473.00



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700