1.888.978.7759
Leeson Motors - 1/2HP, 115/230V, 825RPM, TENV, Special Mount, 1.0 S.F.

Availability: Usually ships in 4 to 7 days
Item #: WBB217670
List Price: $561.00 Save: up to 54%
Price: $257.95

Product Information
Agricultural Motor: 1/2HP, 825RPM, 56 Frame, Totally-Enclosed Non-Ventilated (TENV), 115/230V, 1PH, AIROVER duty, Automatic thermal protection, 1.0 Service Factor, Special Mount.

Totally enclosed, high efficiency, permanent split capacitor motor for direct drive exhaust ventilation fans in poultry and livestock houses. Fully gasketed, dust-tight construction with sealed bearings and shaft slinger. Automatic thermal overload protector. Extended through-bolts for mounting, no base. Built-in terminal panel for quick, easy connection. Grounding provision. Because of the inherently low starting torque of this design, this motor is not suitable for belt-driven fan applications It must be mounted in the air stream of the fan for cooling.



Product Specifications
HORSEPOWER 0.5
ENCLOSURE TENV
FRAME 56
BRAND Leeson
MOUNTING Stud
MOTOR RPM 60Hz 825
RPM 825
PHASE 1
MATERIAL Rolled Steel
VOLTAGE 115/230
HERTZ 60
DUTY Airover
SERVICE FACTOR 1
THERMAL PROTECTION Automatic
EFFICIENCY TYPE Standard
AMBIENT TEMP C 40
SHAFT DIAMETER 5/8
SHAFT LENGTH INCHES 1-7/8
ROTATION Selective CCW
WEIGHT 38
UL Y
CSA Y
UPC 69172001410
MANUFACTURERS PART NUMBER 114620.00
BEARING-DRIVE-END 6203
FL AMPS 6.4/3.2
DESIGN PSC 1 Speed
is_motor Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700