Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Leeson Motor - 5HP, 230/460V, 1740RPM, DP, C Face Mount, 1.15 S.F.

Leeson Motor - 5HP, 230/460V, 1740RPM, DP, C Face Mount, 1.15 S.F.
Availability: Usually ships in 2 to 5 days
Stock No: WBB217674
Quantity Discount
QTY Price
1-5 $1,194.00 ea.
6+ $1,139.00 ea.


Product Information
Brake Motor: 5HP, 1740RPM, 184 Frame, Drip-Proof (DP), 230/460V, 3PH, Continuous duty, No thermal protection, 1.15 Service Factor, C Face Mount.

Fail-safe positive, stop and hold brake motors. Brakes are spring set. Load is stopped automatically when power is turned off. Brake motors feature a power off manual release for convenience, and for use in case of a power failure. The manual release resets automatically. The standard brake is manufactured by Stearns. The brake coil leads are brought into the conduit box of the motor for easy connection and may be connected to operate when power to the motor is shut off, or to be actuated independent of power to the motor. Three phase motors have brake coils rated 230/460 VAC, 60 Hz.


Click here to see our full selection of Motor Brakes.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Outline and Dimensions

Click for Motor External Wiring Diagram


Compatibility
Baldor: VBM3218T | VBM3248T
Product Specifications
HORSEPOWER 5
ENCLOSURE DP
FRAME 184
BRAND Leeson
MOUNTING C Face
RPM 1740
PHASE 3
DESIGN Sq Cage Inductor Run
MATERIAL Rolled Steel
VOLTAGE 230 / 460
NAMEPLATE AMPS 14.2/7.1
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1.15
THERMAL PROTECTION No
EFFICIENCY TYPE Standard
EFFICIENCY 84
AMBIENT TEMP C 40
SHAFT DIAMETER 1-1/8
SHAFT LENGTH INCHES 2-1/4
ROTATION REV
SHAFT END BEARING 6206
WEIGHT 74
UL Y
CSA Y
LEESON MODEL NO. C184T17DC18BB
UPC 69172001847
CATALOG NO. 131625.00



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700