Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Leeson Motor - 15HP, 208-220/460V, 3450RPM, TEFC, Rigid Mount, 1.15 S.F.

Leeson Motor - 15HP, 208-220/460V, 3450RPM, TEFC, Rigid Mount, 1.15 S.F.
Availability: Usually ships in 2 to 5 days
Stock No: WBB217682
Quantity Discount
QTY Price
1-5 $929.00 ea.
6+ $886.00 ea.


Product Information
JM Pump Motor: 15HP, 3450RPM, 215 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 208-220/460V, 3PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid Mount.

Mechanical Features: Totally enclosed fan cooled construction for maximum life in dirty or severe environments. Oversized locked bearing on shaft end limits axial shaft movement. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs.



Click here to see our full selection of Motor Controls and Drives.


Compatibility
Baldor: JMM3713T
Marathon: M417
Product Specifications
HORSEPOWER 15
ENCLOSURE TEFC
FRAME 215
BRAND Leeson
MOUNTING Rigid
RPM 3450
PHASE 3
DESIGN Sq Cage Inv Rated
MATERIAL Rolled Steel
VOLTAGE 208-220 / 460
NAMEPLATE AMPS 36/18&30/15
DUTY Continuous
SERVICE FACTOR 1.15
THERMAL PROTECTION No
EFFICIENCY TYPE EPAct
EFFICIENCY 90.2
AMBIENT TEMP C 40
SHAFT DIAMETER SPECIAL
SHAFT LENGTH INCHES 3
ROTATION REV
SHAFT END BEARING 309
WEIGHT 160
UL Y
CSA Y
UPC 69172034785
CATALOG NO. G140764.00



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700