1.888.978.7759
United Visual Products 48"W x 36"H Black Interior Memorabilia Case with Cherry Frame

Availability: Usually ships in 7 to 10 days
Item #: WBB220002
Price: $304.95

Product Information
United Visual Products 48" x 36" Black Interior Memorabilia Case with Cherry Frame

This Memorabilia Case showcases collectible items and memorabilia. Clear plexi-glass front and hook & loop strips. Case Dimensions: 3-7/8" depth. Black interior, Cherry frame finish. 48"W x 36"H overall.

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 3-7/8
HEIGHT INCHES 36
COLOR FINISH Black
BRAND United Visual Products
DESCRIPTION Memorabilia Case
FRAME COLOR Cherry
FRAME CONSTRUCTION Wood
MANUFACTURER PART NUMBER UVMCS4836-CHERRY-BLACK
STYLE Memorabilia Case
SUGGESTED USE Indoor
TYPE Non-Illuminated Without Header
WEIGHT LBS 69
INTERIOR DEPTH INCHES 2-1/2
SURFACE MATERIAL Cork
BOARD TYPE Cork Board

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700