1.888.978.7759
United Visual Products 18"W x 24"H 1-Door Outdoor Enclosed Illuminated Corkboard with Header

Availability: Usually ships in 11 to 14 days
Item #: WBB220100
Price: $283.95

Product Information
United Visual Products 18" x 24" 1-Door Outdoor Enclosed Illuminated Corkboard with Header

This Outdoor Enclosed Corkboard displays important messages outdoors. Satin Anodized aluminum frame. Self-sealing natural cork interior. Acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). All Illuminated units lit from top. Illuminated header units are backlit. Single-door header units have header on the door (3" max text). Outdoor boards have sealed aluminum backing and drainage holes. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 3-1/8" illuminated exterior depth, 1-5/8" illuminated interior depth. Includes 1 door. Cork interior, Satin frame finish. 18"W x 24"H overall. Units with HeaderĂ¡come standard with a white 4-1/2?H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3?H black Helvetica lettering.

Product Specifications
WIDTH INCHES 18
DEPTH INCHES 2
HEIGHT INCHES 24
COLOR FINISH Natural
BRAND United Visual Products
DESCRIPTION Outdoor Enclosed Bulletin Board With Header
DOOR QUANTITY 1
FRAME COLOR Silver
FRAME CONSTRUCTION Aluminum
MANUFACTURER PART NUMBER UV429HI-SATIN-CORK
STYLE Bulletin Board
SUGGESTED USE Outdoor
TYPE Illuminated With Header
WEIGHT LBS 21
DOOR TYPE Hinged
INTERIOR DEPTH INCHES 5/8
SURFACE MATERIAL Cork
EDGE TYPE Straight
BOARD TYPE Cork Board

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700