1.888.978.7759
United Visual Products 4"W x 4"D x 96"H Single Weathered Wood Post and Hardware

Availability: Usually ships in 14 to 17 days
Item #: WBB220928
Price: $123.95

Product Information
United Visual Products 4" x 4" x 96" Single Weathered Wood Post and Hardware

This Post with Hardware is for use with Message Centers. Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. Includes 1 door.Weathered Wood frame finish. 4"W x 96"H overall.

Product Specifications
WIDTH INCHES 4
DEPTH INCHES 4
HEIGHT INCHES 96
BRAND United Visual Products
DESCRIPTION Single Weathered Wood Post and Hardware
FRAME COLOR Weathered Wood
FRAME CONSTRUCTION Polyethylene
MANUFACTURER PART NUMBER UVMCSP-WEAWOD
STYLE Accessory
SUGGESTED USE Outdoor
WEIGHT LBS 28

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700