1.888.978.7759
United Visual Products 32"W x 48"H Single Door Letter Board Message Center with Weathered Wood Frame

Availability: Usually ships in 20 to 23 days
Item #: WBB221059
Price: $483.95

Product Information
United Visual Products 32" x 48" Single Door Letter Board Message Center with Weathered Wood Frame

Made of rot, splinter and crack resistant, recycled high density polyethylene for long lasting durability. Lockable door is side-mounted on full length piano hinges. Locks include 2 keys for security. Letter boards provide black vinyl letter board interior and include 145-piece, 2" Helvetica letter and number set. Removable interior surface allows easy sign changes. Case dimensions are 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. Finished back panel easily installs on 2 Posts (sold separately). Frame color is Weathered Wood. Door quantity is 1. Width is 32". Height is 48".

Product Specifications
WIDTH INCHES 32
DEPTH INCHES 5-1/2
HEIGHT INCHES 48
COLOR FINISH Black
BRAND United Visual Products
DESCRIPTION Letterboard Message Center
DOOR QUANTITY 1
FRAME COLOR Weathered Wood
FRAME CONSTRUCTION Polyethylene
MANUFACTURER PART NUMBER UVSD4832LB-WEAWOD
STYLE Bulletin Board
SUGGESTED USE Outdoor
TYPE Non-Illuminated Without Header
WEIGHT LBS 87
INTERIOR DEPTH INCHES 3-3/4
SURFACE MATERIAL Vinyl
DOOR TYPE Hinged
BOARD TYPE Letter Board

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700