1.888.978.7759
United Visual Products 36"W x 48"H Royal Series Stylized Lightbox with Gold Frame

Availability: Usually ships in 7 to 10 days
Item #: WBB221153
Price: $2,344.00

Product Information
United Visual Products 36" x 48" Royal Series Stylized Lightbox with Gold Frame

This Stylized Lightbox is perfect for theaters, shopping malls, airports and more. Board illuminated from back. Lockable doors with keys included. Lightboxes are front loading and single faced. 1/8" acrylic graphic overlay. For use indoors or outdoors. Case Dimensions for Royal Series: 1-7/8" wide main frame, 1-1/2" wide door frame, 4" depth. White interior, Gold frame finish. 36"W x 48"H overall.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 4
HEIGHT INCHES 48
COLOR FINISH White
BRAND United Visual Products
DESCRIPTION Royal Series Simplified Lightbox
FRAME COLOR Gold
FRAME CONSTRUCTION Aluminum
MANUFACTURER PART NUMBER UV48ETS19-SATGLD
STYLE Light Box
SUGGESTED USE Indoor/Outdoor
TYPE Illuminated Without Header
WEIGHT LBS 140

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700