Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Children Educational Rugs PLACES TO GO 12X9
Availability: Usually ships in 2 to 5 days Stock No:WBB221441
Price: $415.95
Product Information
With Roads, buildings, traffic signals, a lake and much more, Places To Go can drive a child's imagination for miles. Not only a play rug, Places to Go is a learning rug that teaches about town life. Includes a teaching manual with learning games. The rug is made of 100% nylon. The carpet meets or exceeds Class One fire ratings and CRI Indoor Air Quality Testing program Passed (Certification No. 14222878 Category IY). Life wear warranty and three Month Limited Warranty on serging. Allow a tolerance of +/- 5% on color degradation. 1" Thick. 144"L x 108"W.
Product Specifications
LENGTH INCHES
144
WIDTH INCHES
100
COLOR FINISH
Multi-Color
BORDER COLOR
Black
CONSTRUCTION
100% Nylon
MANUFACTURERS PART NUMBER
PTG1209
SHAPE
Rectangle
SIZE
Stock Size
SURFACE
Soft Smooth
STYLE
Place To Go Design
THICKNESS INCHES
1
WEIGHT LBS
45
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700