1.888.978.7759
DOUBLE ARM FOR ORBIT WITH 3 VESA MOUNTS - BLACK

Availability: Usually ships same day.
Item #: WB249050
qty Price
1-2 $99.95 ea.
3+ $89.95 ea.

Product Information
ORBIT COMPUTER WORKSTATION COMPONENTS
Triple LCD Monitor Arm Kit
Easily hold three flat panel LCD monitors on any Orbit Computer Workstation. Holds LCD monitors from 10 to 30”. Kit includes two swing arms with adjustable VESA mounts and a Universal Tilting VESA Mount. Each VESA mount allows easy monitor installation and tilt angle adjustments using a hand screw knob. VESA mounts on swing arms easily slide along the included steel arm for adjustments. Each arm features a single heavy duty hinge point for easy swing-action adjustments while mounted to Orbit Post (post sold separately). Universal Tilting Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. This Universal unit includes a wall plate that hooks onto mount for easy installation. Universal mount and Swing arms can be mounted to same height on Orbit Post or varying heights to accommodate multiple sitting and standing users.

Product Specifications
LENGTH INCHES 15
HEIGHT INCHES 3
DEPTH INCHES 1
COLOR FINISH Black
ASSEMBLY Unassembled
TYPE Monitor Mount
DESCRIPTION Double Arm For Orbit With 3 VESA Mounts
CAPACITY LBS 70
CONSTRUCTION Steel

Photo Gallery
Triple LCD Monitor Arm Kit Triple LCD Monitor Arm Kit on Orbit Post Triple LCD Monitor Arm Kit on Orbit Post Triple LCD Monitor Arm Kit on Orbit Computer Workstation
Swing Arm of Triple LCD Monitor Arm Kit Tilt Angle Adjustments of Triple LCD Monitor Arm Kit VESA Mount for Triple LCD Monitor Arm Kit Swing Arm of Triple LCD Monitor Arm Kit
Swing Arm of Triple LCD Monitor Arm Kit Swing Arm of Triple LCD Monitor Arm Kit Swing Arm of Triple LCD Monitor Arm Kit Depth Adjustment of Triple LCD Monitor Arm Kit
Triple LCD Monitor Arm Kit on Orbit Post Triple LCD Monitor Arm Kit on Orbit Post Triple LCD Monitor Arm Kit on Orbit Post Triple LCD Monitor Arm Kit on Orbit Post
Triple LCD Monitor Arm Kit on Orbit Post Triple LCD Monitor Arm Kit on Orbit Post Triple LCD Monitor Arm Kit on Orbit Post Triple LCD Monitor Arm Kit on Orbit Post
Triple LCD Monitor Arm Kit on Orbit Computer Workstation Triple LCD Monitor Arm Kit on Orbit Computer Workstation

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700