1.888.978.7759
Leeson Motors-1/3HP, 208-230/460V, 1725/1425RPM, TEFC, Round Mount, 1.25 SF, 77 Eff.

Availability: Usually ships same day.
Item #: WBB221873
List Price: $430.00 Save up to 43%
Qty Price
1-5 $256.95 ea.
6+ $244.95 ea.

Product Information
General Purpose, 3-Phase Motor: 1/3HP, 1725/1425 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 48 Frame, Round Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 1.3/.65&1.5/.75, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 77, Efficiency Type: NEMA Premium, Ambient 40 C, Reverse Rotation, Shaft Length 1-1/2, Shaft Diameter 5/8.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.



Product Specifications
HORSEPOWER 0.33
ENCLOSURE TEFC
FRAME 48
MOUNTING C-Face Footless
RPM 1725
PHASE 3
VOLTAGE 208-230 / 460
HERTZ 60/50
DUTY Continuous
SERVICE FACTOR 1.25
THERMAL PROTECTION No
EFFICIENCY TYPE NEMA Premium
EFFICIENCY 77
AMBIENT TEMP C 40
SHAFT DIAMETER 5/8
SHAFT LENGTH 1-1/2
ROTATION REV
WEIGHT 20
UL Y
CSA Y
UPC 69172025649
DESIGN Sq Cage Inductor Run
FL AMPS 1.3/.65
MANUFACTURER PART # 102696.00
BRAND Leeson
MATERIAL Rolled Steel
BEARING-DRIVE-END 6203
is_motor Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700