1.888.978.7759
Leeson Motors-5/3HP, 208-230/460V, 1180/985RPM, DP, Rigid Mount, 1.25 SF, 90.2 Eff.

Availability: Usually ships in 2 to 5 days
Item #: WBB222160
qty Price
1-5 $695.00 ea.
6+ $663.00 ea.

Product Information
General Purpose, 3-Phase Motor: 5/3HP, 1180/985 RPM, Drip-Proof (DP) Enclosure, 215 Frame, Rigid Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 15.7-15/7.5&12.4/6.2, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 90.2, Efficiency Type: NEMA Premium, Ambient 40 C, Reverse Rotation, Shaft Length 3", Shaft Diameter 1.375".

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Rigid base allows motor to be rigidly mounted on equipment.



Click here to see our full selection of Motor Controls and Drives.

Compatibility
Baldor: EM3309T(Leeson motor has cast iron frame ) | EM3309T(Leeson motor has cast iron frame )
GE: E8012
Grainger/Dayton: 3N925 | 5N310(Leeson motor has cast iron frame )
Product Specifications
HORSEPOWER 5 / 3
ENCLOSURE DP
FRAME 215
MOUNTING Rigid
RPM 1180 / 985
PHASE 3
DESIGN Sq Cage Inductor Run
MATERIAL Cast Iron
VOLTAGE 208-230 / 460
NAMEPLATE AMPS 15.7-15/7.5&12.4/6.2
HERTZ 60/50
DUTY Continuous
SERVICE FACTOR 1.25
THERMAL PROTECTION No
EFFICIENCY TYPE NEMA Premium
EFFICIENCY 90.2
AMBIENT TEMP C 40
SHAFT DIAMETER 1.375
SHAFT LENGTH 3
ROTATION REV
SHAFT END BEARING 6308
WEIGHT 188
UL Y
CSA Y
LEESON MODEL NO. C215T11DB6AA
UPC 69172032660
CATALOG NO. 171575.60
BRAND Leeson

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700