1.888.978.7759
Leeson Motors-50/40HP, 208-230/460V, 1780/1480RPM, TEFC, Rigid Mount, 1.25 SF, 94.5 Eff

Availability: Usually ships in 2 to 5 days
Item #: WBB222242
List Price: $5,284.00 Save: up to 39%
Price: $3,215.00

Product Information
General Purpose, 3-Phase Motor: 50/40HP, 1780/1480 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 326 Frame, Rigid Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 128.5-117/58.5&112.0/56.0, Continuous duty, 1.25 Service Factor, No thermal protection, Efficiency: 94.5, Efficiency Type: NEMA Premium, Ambient 40 C, Reverse Rotation.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.

Product Specifications
HORSEPOWER 50
ENCLOSURE TEFC
FRAME 326
MOUNTING Rigid
RPM 1780
PHASE 3
MOTOR RPM 60Hz 1780
VOLTAGE 208-230/460
HERTZ 60/50
DUTY Continuous
SERVICE FACTOR 1.25
THERMAL PROTECTION No
EFFICIENCY TYPE NEMA Premium
EFFICIENCY 94.5
AMBIENT TEMP C 40
ROTATION REV
WEIGHT 597
UL Y
CSA Y
LEESON MODEL NO. C326T17FB7EE
UPC 69172002787
is_motor Yes
BRAND Leeson
MANUFACTURER PART # 170023.60
DESIGN Sq Cage Inductor Run
BEARING-DRIVE-END 6312
FL AMPS 128.5-117/58.5
MATERIAL Cast Iron

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700