1.888.978.7759
Leeson Motors-1.5HP, 115/208-230V, 3450RPM, TEFC, Rigid Mount, 1.0 SF, 72 Eff

Availability: Usually ships in 2 to 5 days
Item #: WBB222380
List Price: $607.00 Save: up to 35%
Price: $391.95

Product Information
General Purpose, Capacitor Start-Inductor Run Motor: 1.5HP, 3450 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, Rigid Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 17/8.5, Continuous duty, 1.0 Service Factor, Manual thermal protection, Efficiency: 72, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 1-7/8, Shaft Diameter 5/8.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.

Product Specifications
HORSEPOWER 1.5
ENCLOSURE TEFC
FRAME 56
MOUNTING Rigid
RPM 3450
PHASE 1
MOTOR RPM 60Hz 3450
VOLTAGE 115/208-230
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1
THERMAL PROTECTION Manual
EFFICIENCY TYPE Standard
AMBIENT TEMP C 40
SHAFT DIAMETER 5/8
SHAFT LENGTH 1-7/8
ROTATION Selective CCW
WEIGHT 34
UL Y
CSA Y
LEESON MODEL NO. M6C34FB8JJ
UPC 69172000786
FL AMPS 17/8.5-8.8
FL EFFICIENCY 72
BEARING-DRIVE-END 6203
is_motor Yes
MANUFACTURER PART # 110109.00
MATERIAL Rolled Steel
DESIGN Capacitor Start Inductor Run
BRAND Leeson

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700