1.888.978.7759
Leeson Motors-1/4HP, 115/208-230V, 1725RPM, DP, Round Mount, 1.35 SF, 59 Eff.

Availability: Usually ships in 2 to 5 days
Item #: WBB222598
List Price: $295.00 Save: up to 35%
Price: $190.95

Product Information
General Purpose, Capacitor Start-Inductor Run Motor: 1/4HP, 1725 RPM, Drip-Proof (DP) Enclosure, 48 Frame, Round Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 5.4/2.6-2.7, Continuous duty, 1.35 Service Factor, Automatic thermal protection, Efficiency: 59, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 1-1/2, Shaft Diameter 5/8.

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.

Product Specifications
HORSEPOWER 0.25
ENCLOSURE DP
FRAME 48
MOUNTING C-Face Footless
RPM 1725
PHASE 1
MOTOR RPM 60Hz 1725
VOLTAGE 115/208-230
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1.35
THERMAL PROTECTION Automatic
EFFICIENCY TYPE Standard
AMBIENT TEMP C 40
SHAFT DIAMETER 5/8
SHAFT LENGTH 1-1/2
ROTATION Selective CCW
WEIGHT 16
UL Y
CSA Y
LEESON MODEL NO. A4C17DC79JJ
UPC 69172000564
BRAND Leeson
MANUFACTURER PART # 101521.00
FL EFFICIENCY 59
FL AMPS 5.4/2.6-2.7
BEARING-DRIVE-END 6203
is_motor Yes
DESIGN Capacitor Start Inductor Run
MATERIAL Rolled Steel

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700