1.888.978.7759
Master Lock® Tsa Accepted Luggage Combination Padlock 2"W Assorted Colors - Pkg Qty 4

Availability: Usually ships same day.
Item #: WB443251
List Price: $36.84 Save: up to 38%
$5.75 each
Sold in packages of 4
Price: $23.00

Product Information
MASTER LOCK® TSA ACCEPTED COMBINATION LUGGAGE LOCKS
Master Lock® TSA-Accepted Combination Locks Allow You To Create Your Own Combination For Personalized Security.

These TSA accepted locks allow TSA screeners to inspect and relock baggage without damaging the lock. Flexible cable resists abuse from airport luggage handling equipment. 3-dial combination can be personalized to set your own combination. Made using a durable 1-1/8"W metal body. Shackle measures 1/8" diameter x 5/8"W x 1-1/2"H shackle. Price each, sold in carton quantities of 4 with one of each color; Red, Blue, Silver and Black.

Product Specifications
WIDTH INCHES 1-1/8
COLOR FINISH Red, Blue, Silver, Black
BRAND Master Lock
CONSTRUCTION Metal
DESCRIPTION TSA-Accepted Luggage Combo Lock
MANUFACTURERS PART NUMBER 4688D
PACKAGE QUANTITY 4 (Red, Blue, Silver and Black each)
SHACKLE DIAMETER INCHES 1/8
SHACKLE INSIDE HEIGHT INCHES 1-1/2
SHACKLE INSIDE WIDTH INCHES 5/8
TYPE 3 Dial, Set-Your-Own Combo Lock

Photo Gallery
Master Lock TSA Accected Luggage Combination Padlock 2 Master Lock TSA Accected Luggage Combination Padlock 2 Master Lock TSA Accected Luggage Combination Padlock 2 Master Lock TSA Accected Luggage Combination Padlock 2
Master Lock TSA Accected Luggage Combination Padlock 2

Customer Reviews
Avg. Review Rating: 10 reviews
Reviewed On: November 25, 2014
Reviewed by: Alex (Michigan)
Customer Rating:
Master Cable Locks
These are great locks for luggage, I have used them in the past and this purchase was to add additional locks. I have been very pleased with the ease of use and quality of the construction and would recommend them to others.
Reviewed On: November 10, 2014
Reviewed by: EVA (ALAMO, CA)
Customer Rating:
Great price
We have checked at luggage stores, outlets, and more, the price was the best for a great lock!
Reviewed On: June 06, 2014
Reviewed by: Edith (AUBURN, WA)
Customer Rating:
Great locks - great price!
These are great locks!
Reviewed On: April 21, 2014
Reviewed by: Luz (BRONX,NY)
Customer Rating:
Locks
I am really happy with the product, they arrived so fast,I totally will recommend this product to my friends. Thank you
Reviewed On: April 21, 2014
Reviewed by: Valentino (ANAHEIM,CA)
Customer Rating:
Nice and Easy
Love the locks. Glad they are TSA approved. Easy to reset combination and the look good. Well Done Master Lock
Reviewed On: March 17, 2014
Reviewed by: Carol (GLENSIDE,PA)
Customer Rating:
Master Lock tsa luggage locks
I am very happy with these locks. The set of four is the amount needed to lock all of my pieces.
Reviewed On: February 27, 2014
Reviewed by: David (FLINT,MI)
Customer Rating:
Great Product
The Master Locks purchased are a great product and they were dlivered fast.
Reviewed On: February 24, 2014
Reviewed by: KENNETH (FOUR OAKS,NC)
Customer Rating:
Master Lock TSA Luggage
Locks worked like a charm. Representation was correct and the colors allowed proper segregation of keys, preventing confusion for the personnel.
Reviewed On: October 20, 2013
Reviewed by: Victoria (BASTROP,TX)
Customer Rating:
Exactly what I needed!
Easy to use, fits perfectly on my footlockers. Hoping there are no issues with TSA, we'll know in a week! Great service, fast shipment!
Reviewed On: October 08, 2013
Reviewed by: Dale (TETERBORO,NJ)
Customer Rating:
TSA locks
Perfect for keeping out the honest crook
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700