Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
ShockWatch Forklift Impact Manager SC1000 with Remote Sensor
Availability: Usually ships in 18 to 21 days Stock No:WB985188
Price: $459.00
Product Information
ShockWatch® FORKLIFT IMPACT ALARM
Reduce Costs Associated With Damage And Worker Injury!
The ShockWatch® ImpactManager™ SC is an impact detection device for forklifts and other material handling equipment. Monitor reduces operator, facility and product related damage due to impacts while increasing driver accountability. The unit improves driver behavior by reinforcing safe vehicle operation without supervisor presence.
Mounted directly on the equipment, the ImpactManager™ SC utilizes two patented sensors mounted on different planes, with adjustable 360° plane of sensitivity, which sound an alarm upon any impact exceeding a predefined threshold. It creates an immediate awareness of impacts and allows for corrective action or repairs following the impact. Device can be easily mounted to electric or internal combustion forklifts of all styles, including narrow-aisle, rough terrain, turret and counterbalanced, to reduce equipment downtime and repair costs.
Standard features include: piezoelectric 103 dB internal alarm, mechanical sensor, tamper-proof barrel lock to enable and reset the unit, and an operational status test button. UL ratings – Type E, EE, G, GS, LP, LPS, D, DS. 1 Year Limited Warranty.
Model 985188 (ShockWatch SC1000) is totally self-contained and does not require wiring for installation, as it operates via a 9V lithium battery.
Product Specifications
WIDTH INCHES
4-1/3
DEPTH INCHES
2-3/4
HEIGHT INCHES
4-1/3
ASSEMBLY
Assembled
BRAND
ShockWatch
CONSTRUCTION
Polystyrene Case (NEMA 4X)
IMPACT DETECTION RANGE
0.3G to 7G (user adjustable)
MANUFACTURERS PART NUMBER
SC1000 with Remote
OPERATING HUMIDITY
0 - 100% non-condensing
OPERATING SHOCK
10G (non-destructive) / 100G (destructive)
OPERATING TEMPERATURE
-4 F to +140 F
SHOCK RESISTANCE
40G @ 11ms
STYLE
ShockWatch
TYPE
9 Volt Battery Powered
VIBRATION RESISTANCE
12G @ 10 to 55 Hz
VOLTAGE
9 Volt Lithium Battery
WEIGHT LBS
2-1/2
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700