Tripp Lite's TLP808TEL surge suppressor has 8 outlets, an 8-ft. cord with a space-saving right-angle plug, and diagnostic LEDs. The unit has a surge suppression rating of 2160 joules to handle the strongest surges. Built-in RJ11 jacks prevent surges from damaging your modem/fax/phone equipment. Lifetime Limited Warranty with $150,000 Ultimate Lifetime Insurance (USA, Puerto Rico & Canada only).
Product Specifications
DEPTH INCHES
1-1/2
HEIGHT INCHES
4-7/8
COLOR FINISH
White
AMPS
15
BRAND
Tripp Lite
CONSTRUCTION
Plastic
CORD LENGTH
8
MANUFACTURERS PART NUMBER
TLP808TEL
RECEPTACLES
8
TYPE
Surge Suppressor w/ TEL/DSL Protection
WATTS
1800
VOLTS
120VAC
NEMA
5-15R
JOULES
2820
CORD LENGTH FEET
8
LIMITED WARRANTY
Lifetime
VOLTAGE
120 VAC
COLOR
Gray
OUTLET TYPE
NEMA 5-15R
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700